Beli ball valve 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  2. Sankyo Ball Valve 3PC
    Rating:
    20% of 100
    (1)
    Mulai

    Rp169.900

    Sankyo Ball Valve 3PC
    atribut:
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Pressure (psi): 1000 W.O.G
    • Ball: SS316
    • Body: SS316
    • Bolt: SS304
    • Bolt Washer: SS304
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Hex Nut: SS304
    • Lock Device: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
  3. Sankyo Ball Valve 2PC
    Mulai

    Rp92.900

    Sankyo Ball Valve 2PC
    atribut:
    • Pressure (psi): 1000 W.O.G
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Joint Gasket: PTFE
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Stem Washer: SS304
    • Thrust Washer: PTFE
  4. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  5. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  6. Ravale Ball Valve
    Mulai

    Rp139.900

    Ravale Ball Valve
    Deskripsi:
    STOP KRAN AIR BALL VALVE STAINLESS STEELBall Valve Ravale menggunakan bahan Stainless Steel murni membuat tidak mudah berkarat, putaran lembut dan tahan lama.
    atribut:
    • Size (inch): 1
    • Heart/Inner Ball Material: PVC
    • Handle Material: Stainless coated with rubber
    • Body Material: Stainless steel
  7. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  8. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  9. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  10. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp669.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  11. Weissmiller Ball Valve NPT SS316
    Mulai

    Rp129.900

    Weissmiller Ball Valve NPT SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Body Material: SS316
    • Class: 1000 WOG
    • Connection: FNPT
    • Seat Material: PTFE
  12. TRUSCO Stainless Ball Valve
    Mulai

    Rp209.900

    TRUSCO Stainless Ball Valve
    atribut:
    • Connector: Screw connection
    • Material: Stainless steel (SCS13A)
    • Maximum Allowable Pressure (MPa): 5.5
  13. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  14. Asahi AV Ball Valve Type 21 Screw-In Type
    26%
    Mulai

    Rp419.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  15. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  16. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  17. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  18. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
Daftar Harga ball valve 4 Terbaru October 2026
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Sankyo Ball Valve 3PCRp169.900
Sankyo Ball Valve 2PCRp92.900
Kitz Type 600 Stainless Steel Ball ValvesRp769.900
Sherlock Ball Valve KuninganRp109.900
Ravale Ball ValveRp139.900
Onda Ball Valve (Stop Kran)Rp109.900
Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH SeriesRp149.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)Rp669.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)